Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/32 x 6-31/32 In
Mfr # BT424
Zoro # G5703521
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 23
- Description/Special Features Hydraulic Spin-on
- Width 5 1/32 in
- Thread Size - Automotive Filters 1-1/2"
- Height 6 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT424
- Zoro # G5703521
- UPC # 791440005068
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 5 1/32 in |
Thread Size - Automotive Filters | 1-1/2" |
Height | 6 31/32 in |
Outside Dia. | 5 1/32 in |
Length | 6 31/32 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 5 1/32 in |
Overall Height | 6 31/32 in |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 23, Height 6 31/32 in, Length 6 31/32 in, Width 5 1/32 in, Outside Dia. 5 1/32 in, Includes 10 psid Bypass Valve, Bypass Screen, For Use With Ford Tractors, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- FRAM Filter Oil Fram Ph2 (PH2)
- REESE Trailer Ball, 2000 lb., Chrome, REESE TOWPOWER (7008420)
- ZOLL Battery Pack (8000-000696)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-3/4 In (BT8935)
- BALDWIN FILTERS Hydraulic Element, P194-HD (P194-HD)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 7-11/32 In (BT350)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 6-15/32 In (PT377)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 7-3/4 In (BT8880-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8831)
- WIX FILTERS Hydraulic Filter #Wix 51448 (51448)
- Baldwin Filters Automotive Hydraulic Filters