Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/2 x 7-7/8 In
Mfr # PT457-MPG
Zoro # G5523007
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 20
- Outside Dia. 5 1/2 in
- Fluid Type Hydraulic
- Height 7 7/8 in
- Length 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT457-MPG
- Zoro # G5523007
- UPC # 791440005389
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5 1/2 in |
Height | 7 7/8 in |
Length | 7 7/8 in |
Inside Dia. | 2 5/8 in |
Width | 5 1/2 in |
Overall Height | 7 7/8 in |
Outside Diameter | 5 1/2 in |
Overall Length | 7 7/8 in |
Inside Diameter | 2 5/8 in |
Overall Width | 5 1/2 in |
Details
Micron Rating | 20 |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Includes | (2) O-Rings, Reinforced Center Tube |
Description/Special Features | Maximum Performance Glass Hydraulic Element |
For Use With | John Deere Tractors |
Absolute Filter Rating | 20 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 20, Height 7 7/8 in, Length 7 7/8 in, Width 5 1/2 in, Outside Dia. 5 1/2 in, Inside Dia. 2 5/8 in, Includes (2) O-Rings, Reinforced Center Tube, For Use With John Deere Tractors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 7-Way RV Blade Output, Ford F-150 (56413)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-755 (800-755)
- WAI GLOBAL WIPER MOTOR, WPM8021 (WPM8021)
- SPRINGFIELD *F* Seat Mount Bushing, #2100010 (2100010)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT9392-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8422-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-17/32 In (BT8850-MPG)
- BALDWIN FILTERS Hvy-Dty Version Of P999 (P999-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 2-23/32 In (PT9354-MPG)
- BALDWIN FILTERS Lube or Hyd Filter, Spin-on, L 10 3/4 In (B7011)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 3-5/16 In (PT8894-MPG)
- Baldwin Filters Automotive Hydraulic Filters