Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/2 x 11-15/16 In
Mfr # PT8480
Zoro # G2458924
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Description/Special Features Depth-Pack 2-Section In-Line Hydraulic Element
- Height 11 15/16 in
- Length 11 15/16 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8480
- Zoro # G2458924
- UPC # 791440061644
- Country of Origin Japan
- Category Automotive Hydraulic Filters
Dimensions
Height | 11 15/16 in |
Length | 11 15/16 in |
Width | 5 1/2 in |
Outside Dia. | 5 1/2 in |
Overall Height | 11 15/16 in |
Outside Diameter | 5 1/2 in |
Details
Fluid Type | Hydraulic |
Description/Special Features | Depth-Pack 2-Section In-Line Hydraulic Element |
Item | Hydraulic Filter |
Includes | (2) Attached Grommet, (2) O-Rings |
Filter Design | In-Line |
Outlet | 7/8" |
Inlet | 7/8" |
For Use With | Hitachi Excavators |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Hitachi |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Type | Construction Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design In-Line, Depth-Pack 2-Section In-Line Hydraulic Element, Height 11 15/16 in, Length 11 15/16 in, Width 5 1/2 in, Inlet 7/8 In., Outlet 7/8 In., Outside Dia. 5 1/2 in, Includes (2) Attached Grommet, (2) O-Rings, For Use With Hitachi Excavators, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Cap-Valve 10 Pack Ac Service Cap, 59622 (59622)
- AUTO VENTSHADE 19-C SIERRA 1500 AEROSKIN CHROME (622167)
- UEI UEI T2BK2040 40 in. x 100 ft. Window Tint Roll - 20 Percent Tint (T2BK2040)
- WAI GLOBAL Alternator-New, 7294-3N (7294-3N)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8473)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT351)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-1/32 In (BT8488)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9044)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 8-1/32 In (BT8848MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 18-1/2 In (PT8517-MPG)
- MAIN FILTER FILTREC A110T60 Replacement/Interchange Spin-On Filter (MF0058011)
- Baldwin Filters Automotive Hydraulic Filters