Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/16 x 8-15/16 In
Mfr # BT425
Zoro # G5523427
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Spin-on
- Width 5 1/16 in
- Filter Design Spin-On
- Length 8 15/16 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT425
- Zoro # G5523427
- UPC # 791440005075
- Country of Origin Mexico
- Category Automotive Hydraulic Filters
Dimensions
Width | 5 1/16 in |
Length | 8 15/16 in |
Thread Size - Automotive Filters | 1-1/2" |
Height | 8 15/16 in |
Outside Dia. | 5 1/16 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 5 1/16 in |
Overall Height | 8 15/16 in |
Details
Description/Special Features | Hydraulic Spin-on |
Item | Hydraulic Filter |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Includes | 9 psid Bypass Valve, Bypass Screen |
For Use With | Ford Tractors |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Ford |
Compatible Vehicle Type | Farm Equipment |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 8 15/16 in, Length 8 15/16 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes 9 psid Bypass Valve, Bypass Screen, For Use With Ford Tractors, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTATIC CB Mic with SS Cord, Silver Cord, 4 Pin (302-10001SE)
- ROADPRO Power Adapter, 4 Outlet, 12V, 10A (RP431USB)
- SEA-DOG Single Mini Compact Horn (431110-1)
- WESTWARD Valve Installer Tool, 9.5 oz., 1/2 In, Cs (2HLE6)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498-10)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8874MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT452)
- BALDWIN FILTERS Spin-On Hydraulic Filter, 6 13/32 In. H (BT9440)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-7/16 x 5-3/4 In (PT11-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-3/32 x 11 In (BT9360)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9055)
- Baldwin Filters Automotive Hydraulic Filters