Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/16 x 7-3/32 In
Mfr # BT8930
Zoro # G5781736
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Integral Gasket
- Height 7 3/32 in
- Thread Size - Automotive Filters 1-1/4"
- Width 5 1/16 in
- Description/Special Features Wire Mesh Hydraulic Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8930
- Zoro # G5781736
- UPC # 791440069886
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 7 3/32 in |
Thread Size - Automotive Filters | 1-1/4" |
Width | 5 1/16 in |
Outside Dia. | 5 1/16 in |
Length | 7 3/32 in |
Thread Size | 1 1/4"-11 |
Overall Height | 7 3/32 in |
Outside Diameter | 5 1/16 in |
Details
Includes | Integral Gasket |
Description/Special Features | Wire Mesh Hydraulic Spin-on |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Spin-On |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | MP Filtri |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Spin-On, Wire Mesh Hydraulic Spin-on, Height 7 3/32 in, Length 7 3/32 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes Integral Gasket, Thread Size 1 1/4 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Timing Cover Set, Tcs45934 (TCS45934)
- UFLEX USA Single Paddle Trim System (PTS-1)
- WAI GLOBAL NEW IGNITION COIL, CUC15 (CUC15)
- W & E SALES CO AGC GLASS FUSE 5-AMP (10pk)*AV17626 (WE2872)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-13/16 In (BT8902)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8852-MPG (BT8852-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8851-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 7-7/8 In (PT8344)
- BALDWIN FILTERS Power Steering Element Filter, 2-25/32 In (PT951)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 5-15/16 In (PT9415-MPG KIT)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-1/4 In (PT830610)
- Baldwin Filters Automotive Hydraulic Filters