Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/16 x 6-31/32 In
Mfr # BT9356
Zoro # G3177447
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes G369-B Furnished Gasket
- Filter Design Spin-On
- Micron Rating 5
- Fluid Type Hydraulic
- Description/Special Features Hydraulic Spin-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT9356
- Zoro # G3177447
- UPC # 791440077652
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 6 31/32 in |
Height | 6 31/32 in |
Thread Size - Automotive Filters | 1-1/2" |
Outside Dia. | 5 1/16 in |
Width | 5 1/16 in |
Thread Size | 1 1/2"-16 |
Overall Height | 6 31/32 in |
Outside Diameter | 5 1/16 in |
Details
Includes | G369-B Furnished Gasket |
Filter Design | Spin-On |
Micron Rating | 5 |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Spin-on |
Item | Hydraulic Filter |
For Use With | Case-International, New Holland Equipment |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Make | Case IH, New Holland |
Absolute Filter Rating | 25 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 6 31/32 in, Length 6 31/32 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G369-B Furnished Gasket, For Use With Case-International, New Holland Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVAL REGRIP LARGE (PRPN61-7BL-001)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-3/4 in. (PA3900)
- BOSCH AEROTWIN WIPER BLADE SET 19- MB SPRINTER (3397014615)
- MASTERCOOL Oft.Ring Kit For A/C (85200)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-1/8 In (BT8870MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387-10)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT483)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9111)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-7/32 In (BT8347)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 7-15/16 In (PT9248)
- BETA 1 FILTERS Spin-On replacement filter for A150G06 / FILTREC (B1SO0005620)
- Baldwin Filters Automotive Hydraulic Filters