Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/16 x 6-31/32 In
Mfr # BT8423
Zoro # G3368005
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 1/16 in
- Description/Special Features Wire Mesh Hydraulic Spin-on
- Fluid Type Hydraulic
- Thread Size - Automotive Filters 1-1/2"
- Includes G369-B Furnished Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8423
- Zoro # G3368005
- UPC # 791440057531
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 5 1/16 in |
Thread Size - Automotive Filters | 1-1/2" |
Length | 6 31/32 in |
Outside Dia. | 5 1/16 in |
Height | 6 31/32 in |
Thread Size | 1 1/2"-16 |
Overall Height | 6 31/32 in |
Outside Diameter | 5 1/16 in |
Details
Item | Hydraulic Filter |
Description/Special Features | Wire Mesh Hydraulic Spin-on |
Fluid Type | Hydraulic |
Includes | G369-B Furnished Gasket |
Micron Rating | 144 |
Filter Design | Spin-On |
For Use With | Ingersoll-Rand Compressors |
Compatible Vehicle Make | Ingersoll-Rand |
Nominal Filter Rating | 144 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Wire Mesh Hydraulic Spin-on, Micron Rating 144, Height 6 31/32 in, Length 6 31/32 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G369-B Furnished Gasket, For Use With Ingersoll-Rand Compressors, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 25g., Zinc, PK100, Weight: 25 g (5361-0250-202)
- RACE SPORT 24V Relay Replacement For Dc Systems (RS-24V-RELAY)
- WEATHER GUARD BIN DIVIDERS, 13 1/2 IN (9825)
- XANTREX Battery Temperature Sensor (BTS) f/Freedom 458 Series (76-0022-00)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 3-5/8 In (PT9180)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 7-7/8 In (PT9187)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 6-27/32 In (BT8906)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 11-15/32 In (BT9377)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-11/16 In (PT8468)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-1/32 In (BT8488)
- MAIN FILTER CIM-TEK 70164 Replacement/Interchange Spin-On Filter (MF0058060)
- Baldwin Filters Automotive Hydraulic Filters