Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/16 x 11 In
Mfr # PT83
Zoro # G3002781
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3 11/32 in
- Length 11 in
- Description/Special Features Hydraulic Element
- Fluid Type Hydraulic
- Width 5 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT83
- Zoro # G3002781
- UPC # 791440001053
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 3 11/32 in |
Length | 11 in |
Width | 5 1/16 in |
Height | 11 in |
Outside Dia. | 5 1/16 in |
Inside Diameter | 3 11/32 in |
Outside Diameter | 5 1/16 in |
Overall Height | 11 in |
Details
Description/Special Features | Hydraulic Element |
Micron Rating | 9.8 |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Includes | O. Gaskets ES4008, G247, Reinforced Centertube |
Features | Inside-Out Flow Direction |
For Use With | Caterpillar Equipment |
Media Material | Cellulose |
Absolute Filter Rating | 45 micron |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 23 micron |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 11 in, Length 11 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Inside Dia. 3 11/32 in, Includes O. Gaskets ES4008, G247, Reinforced Centertube, For Use With Caterpillar Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Dexron Mercon, Non-Synthetic, 1 Quart, Case Of 12 (UM746)
- JJ KELLER IL School Bus Driver Inspection Form (2012)
- LUMAPRO Miniature Lamp, 193, 4.6W, T3 1/4, 14V, PK10 (193-10PK)
- VELVAC R.Head, 2020Xg, R, H/R, H/M, Bk, Ltd.Ford (719764)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (B7026MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8846)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 5 In (PT765)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-5/8 In (BT8314)
- BALDWIN FILTERS Hydraulic Filter, 2-3/32 x 4-9/16 In (PT8895-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-25/32 In (BT8922)
- MAIN FILTER PARKER 12AT10C Hydraulic Filter Replacement (MF0057995)
- Baldwin Filters Automotive Hydraulic Filters