Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/16 x 10-3/4 In
Mfr # BT8422-MPG
Zoro # G2271053
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes G369-B Furnished Gasket
- Length 10 3/4 in
- Fluid Type Hydraulic
- Filter Design Spin-On
- Width 5 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8422-MPG
- Zoro # G2271053
- UPC # 791440057524
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 10 3/4 in |
Width | 5 1/16 in |
Height | 10 3/4 in |
Thread Size - Automotive Filters | 1-1/2" |
Outside Dia. | 5 1/16 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 5 1/16 in |
Overall Height | 10 3/4 in |
Details
Item | Hydraulic Filter |
Includes | G369-B Furnished Gasket |
Fluid Type | Hydraulic |
Filter Design | Spin-On |
Description/Special Features | High Efficiency Maximum Performance Glass Hydraulic Spin-on |
Micron Rating | 5 |
For Use With | Donaldson HBK05 Assembly |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 5 micron |
Compatible Vehicle Make | Donaldson |
Description
Hydraulic Filter, Filter Design Spin-On, High Efficiency Maximum Performance Glass Hydraulic Spin-on, Micron Rating 5, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G369-B Furnished Gasket, For Use With Donaldson HBK05 Assembly, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CIM-TEK 70160 Replacement/Interchange Spin-On Filter (MF0058059)
- SEACHOICE Nylon Antenna Rail Mount - White (19561)
- MILTON Air Chuck, Euro Style Hose Barb, 1/4" (S-697)
- SUR&R Air Brake Connector Kit, Compression Type (AB25)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289-10)
- BALDWIN FILTERS Hydraulic Filter, 3-5/32 x 12-15/16 In (PT9559-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 2-29/32 x 4-1/2 In (PT108-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-7/16 in. O.D. (BT9533)
- BALDWIN FILTERS Hydraulic Filter, 2-29/32 x 8 In (PT9300-MPG)
- BALDWIN FILTERS Hydraulic Tank Filter, 4-19/32 x 5-7/8 In (PA3643)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 12-29/32 In (PT9199)
- Baldwin Filters Automotive Hydraulic Filters