Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/16 x 10-3/4 In
Mfr # BT8310MPG
Zoro # G0735987
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 3/4 in
- Micron Rating 5
- Fluid Type Hydraulic
- Thread Size - Automotive Filters 1-1/2"
- Includes G369-B Furnished Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT8310MPG
- Zoro # G0735987
- UPC # 791440030497
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 10 3/4 in |
Thread Size - Automotive Filters | 1-1/2" |
Outside Dia. | 5 1/16 in |
Width | 5 1/16 in |
Height | 10 3/4 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 5 1/16 in |
Overall Height | 10 3/4 in |
Details
Micron Rating | 5 |
Fluid Type | Hydraulic |
Includes | G369-B Furnished Gasket |
Filter Design | Spin-On |
Item | Hydraulic Filter |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
For Use With | Champion Equipment |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 20 micron |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Champion |
Nominal Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G369-B Furnished Gasket, For Use With Champion Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX Auto Trim Restorer (53838)
- HI-RUN Tires and Wheels, 2,830 lb, ST Trailer (ASR2120)
- X-TRA SEAL Tire Repair Patches, 1-3/8 in., PK10 (11-493)
- QUAKEHOLD! Museum Wax Clear 2Oz (66111)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD)
- BALDWIN FILTERS Hydraulic Filter, 1-5/32 x 4-11/16 In (PT256)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8473)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 9-5/8 In (BT8382)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9051)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-13/16 In (BT8499)
- MAIN FILTER BALDWIN BT8851MPG Replacement/Interchange Spin-On Filter (MF0575541)
- Baldwin Filters Automotive Hydraulic Filters