Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/16 x 10-3/4 In
Mfr # BT8308-MPG
Zoro # G1083652
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes G369-B Furnished Gasket, G447 O-Ring
- Thread Size - Automotive Filters 1-1/2"
- Micron Rating 8
- Filter Design Spin-On
- Outside Dia. 5 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8308-MPG
- Zoro # G1083652
- UPC # 791440030473
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Outside Dia. | 5 1/16 in |
Length | 10 3/4 in |
Height | 10 3/4 in |
Width | 5 1/16 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 5 1/16 in |
Overall Height | 10 3/4 in |
Details
Includes | G369-B Furnished Gasket, G447 O-Ring |
Micron Rating | 8 |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
For Use With | Ag-Chem, Agco, Case, Volvo Equipment, Ingersoll-Rand Compressors |
Nominal Filter Rating | 8 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 8 micron |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | AG-Chem, Agco, Case IH |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G369-B Furnished Gasket, G447 O-Ring, For Use With Ag-Chem, Agco, Case, Volvo Equipment, Ingersoll-Rand Compressors, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Brake Line Washer, Copper, 12mm Tube, PK10 (BRC247)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-5/8"x5-3/8"x9-5/8" (B7314)
- AUTOTEX Wiper Blade (72-16)
- SG TOOL AID DIESEL TESTER ADAPTER-5.0 FORD (35250)
- BALDWIN FILTERS Max. Perf. Glass Hyd. Or Trans. Spin-On (BT372-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-3/8 In (PT382)
- BALDWIN FILTERS Hydraulic Filter, 2-5/16 x 6 In (PT435)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8502)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 8-1/8 In (PT9144)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9391-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT477)
- Baldwin Filters Automotive Hydraulic Filters