Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/16 x 10-3/4 In
Mfr # BT8308-MPG KIT
Zoro # G7520012
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Set of 2 Maximum Performance Glass Hydraulic Spin-ons
- Length 10 3/4 in
- Thread Size - Automotive Filters 1-1/2"
- Fluid Type Hydraulic
- Outside Dia. 5 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8308-MPG KIT
- Zoro # G7520012
- UPC # 791440051096
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 10 3/4 in |
Thread Size - Automotive Filters | 1-1/2" |
Outside Dia. | 5 1/16 in |
Height | 10 3/4 in |
Width | 5 1/16 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 5 1/16 in |
Overall Height | 10 3/4 in |
Details
Item | Hydraulic Filter |
Description/Special Features | Set of 2 Maximum Performance Glass Hydraulic Spin-ons |
Fluid Type | Hydraulic |
Filter Design | Spin-On |
Includes | G369-B, G447 Furnished Gasket |
For Use With | Ag-Chem, Agco, Case, Volvo Equipment, Ingersoll-Rand Compressors |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | AG-Chem, Agco, Case IH |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Set of 2 Maximum Performance Glass Hydraulic Spin-ons, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G369-B, G447 Furnished Gasket, For Use With Ag-Chem, Agco, Case, Volvo Equipment, Ingersoll-Rand Compressors, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER CABLE Accelerator Cable, Ca-9049 (CA-9049)
- GROCO Bronze Pipe Nipple - 1-1/2" NPT (PN-1500)
- RACOR Racor Flt Funnel Conductive-Sm (RFF1C)
- OSC HVAC Heater Core, 98819 (98819)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 12-1/4 In (PT573)
- BALDWIN FILTERS Hydraulic Spin-On, BT23604 (BT23604)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT9345)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 12-3/8 In (B7162)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 9-5/8 In (BT8382)
- WIX FILTERS Cartridge Hyd Filter, 51195 (51195)
- Baldwin Filters Automotive Hydraulic Filters