Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/16 x 10-3/4 In
Mfr # BT389
Zoro # G2083742
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes G372 Furnished Gasket
- Outside Dia. 5 1/16 in
- Thread Size - Automotive Filters 1-1/2"
- Micron Rating 20
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT389
- Zoro # G2083742
- UPC # 791440004535
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5 1/16 in |
Thread Size - Automotive Filters | 1-1/2" |
Length | 10 3/4 in |
Height | 10 3/4 in |
Width | 5 1/16 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 5 1/16 in |
Overall Height | 10 3/4 in |
Details
Includes | G372 Furnished Gasket |
Micron Rating | 20 |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Spin-On |
Description/Special Features | Hydraulic Spin-on |
For Use With | Bandit, Case, Koehring Equipment, Special AMBAC Base |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Bandit, Case IH, Koehring |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 20 micron |
Media Material | Cellulose |
Absolute Filter Rating | 45 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 20, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G372 Furnished Gasket, For Use With Bandit, Case, Koehring Equipment, Special AMBAC Base, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Truck and Trailer, 4 in W (983-23 ES)
- WESTWARD Creeper Seat, 250 lb, 14-3/8" H, Black (793LF7)
- EXTREME MAX Extreme Max 5001.5049 PRO Series Replacement Hook for Lever Lift Stand (5001.5049)
- JABSCO Quiet Flush Raw Water Toilet Compact Bowl 12V (37245-3092)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-1/4 In (PT830610)
- BALDWIN FILTERS Hydraulic Filter, 2-5/16 x 7-7/8 In (PT9286-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-7/8 In (PT716)
- BALDWIN FILTERS Hydraulic Filter, 3-7/16 x 6-1/16 In (BT9464)
- BALDWIN FILTERS Hydraulic Filter, 3 x 9-13/16 In (PT727-DL)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-7/16 In (PT288-HD10)
- MAIN FILTER CURTIS-WRIGHT RN28205 Replacement/Interchange Spin-On Filter (MF0058057)
- Baldwin Filters Automotive Hydraulic Filters