Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/16 x 10-3/4 In
Mfr # BT389-10
Zoro # G2811663
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 1/16 in
- Thread Size - Automotive Filters 1-1/2"
- Description/Special Features Hydraulic Spin-on
- Filter Design Spin-On
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT389-10
- Zoro # G2811663
- UPC # 791440004542
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 5 1/16 in |
Thread Size - Automotive Filters | 1-1/2" |
Length | 10 3/4 in |
Outside Dia. | 5 1/16 in |
Height | 10 3/4 in |
Thread Size | 1 1/2"-16 |
Overall Height | 10 3/4 in |
Outside Diameter | 5 1/16 in |
Details
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Spin-on |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Includes | G369-B Furnished Gasket |
Micron Rating | 9.8 |
For Use With | Bandit, Case, Koehring Equipment, Special AMBAC Base |
Media Material | Cellulose |
Nominal Filter Rating | 9.8 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Bandit, Case IH, Koehring |
Absolute Filter Rating | 27 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G369-B Furnished Gasket, For Use With Bandit, Case, Koehring Equipment, Special AMBAC Base, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVERKING Seat Covers in Neosupreme for 20132018 Toyota RAV4, CSC2A2TT9678 (CSC2A2TT9678)
- BLUE MAGIC Headlight Lens Restorer, 8 Oz, Bottle, Blue (725-06)
- AP EXHAUST Prebent Pipe Ap Exhaust, 18168 (18168)
- PEERLESS Transport Chain, 20 ft., Includes Hooks (8610107)
- BALDWIN FILTERS Hydraulic Filter, 1-3/8 x 3-11/16 In (PT9337-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Or Transmission Spin-On (BT8439-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-11/16 x 12-1/8 In (PT8376-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (B7026MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-5/32 x 4-11/16 In (PT256)
- BALDWIN FILTERS Hydraulic Filter, 5 x 6-1/8 In (PT268)
- Baldwin Filters Automotive Hydraulic Filters