Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Filter, 42 gpm, For Mahle
Mfr # PT23002
Zoro # G1582841
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Paper
- For Use With Mahle Applications
- Max. Flow GPM 42
- Filter Media Impregnated Paper
- Outside Dia. 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT23002
- Zoro # G1582841
- UPC # 791440095304
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 3.25 in |
Overall Height | 5 9/16 in |
Inside Dia. | 1.88 in |
Inside Diameter | 1 7/8 in |
Outside Diameter | 3 1/4 in |
Details
Filter Media - Filters | Paper |
For Use With | Mahle Applications |
Item | Hydraulic Filter Element |
Max. Flow GPM | 42 |
Filter Media | Impregnated Paper |
Max. Flow | 42 gpm |
Primary Filter Removes | Contaminants |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Filter Design | Cartridge |
Media Material | Cellulose |
Compatible Vehicle Make | Mahle |
Flow Rate | 42 gpm |
Description
Hydraulic Filter Element, Filter Design Cartridge, Outside Dia. 3.25 in, Inside Dia. 1.88 in, For Use With Mahle Applications, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Hose Reel, 3/8" Hose Dia., 40 ft. Length, 175 psi (DRF 1012IS)
- DEWALT 1/2" x 50 ft Rubber Air Hose (DXCM012-0203)
- SKF Bearing, Bore 12mm, Industry 6001-2RSJEM (6001 2RS JEM)
- DDS Shaft Seal, TC, 70mm ID, Nitrile Rubber (709512TC)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- BALDWIN FILTERS Filter Element, For Cummins Engines (BT23539)
- BALDWIN FILTERS Hydraulic Filter, For Internorman (PT23093-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 3-13/32" O.D. (PT23561-MPG)
- BALDWIN FILTERS Hydraulic Element, 4.41" O.D., 60 gpm (PT23598-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 90 Microns (BT23537)
- MAIN FILTER MP FILTRI HP1351M60VNP01 Replacement/Interchange Hydraulic Filter (MF0058626)
- Baldwin Filters Hydraulic Filter Elements