Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4 x 14-7/8 In
Mfr # PT751
Zoro # G6110361
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 7/8 in
- Filter Design Cartridge
- Description/Special Features Hydraulic Element
- Fluid Type Hydraulic
- Micron Rating 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT751
- Zoro # G6110361
- UPC # 791440008175
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 14 7/8 in |
Inside Dia. | 1 1/4 in, 1 9/16 in |
Width | 4 in |
Outside Dia. | 4 in |
Length | 14 7/8 in |
Overall Height | 14 7/8 in |
Outside Diameter | 4 in |
Inside Diameter | 1 1/4 in |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 14 7/8 in, Length 14 7/8 in, Width 4 in, Outside Dia. 4 in, Inside Dia. 1 1/4 in, 1 9/16 in, Includes Integral Gasket, Standpipe, For Use With Hyster Lift Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Da Mfiber Correction Compound, D30001 (D30001)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 9-23/32 In (PT579)
- DORMAN Stainless Steel Fuel Line Kit, 919-814 (919-814)
- DONALDSON Breather, Hydraulic Spin-On (P564425)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-15/32 In (BT8428-MPG)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1317 (OB1317)
- BALDWIN FILTERS Hydraulic Filter, 2-5/32 x 2-23/32 In (PT8998-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9356)
- BALDWIN FILTERS Hydraulic Filter, 5 x 6-1/8 In (PT268)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 13-1/32 In (PT766)
- MAIN FILTER RENAULT X250902702 Hydraulic Filter Replacement (MF0062075)
- Baldwin Filters Automotive Hydraulic Filters