Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-5/32 x 10-3/8 In
Mfr # BT9454
Zoro # G5417237
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) O-Rings, Integral Gasket
- Fluid Type Hydraulic
- Height 10 3/8 in
- Description/Special Features Hydraulic Spin-on with Removal Nut
- Length 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT9454
- Zoro # G5417237
- UPC # 791440091238
- Country of Origin Taiwan, Province of China
- Category Automotive Hydraulic Filters
Dimensions
Height | 10 3/8 in |
Length | 10 3/8 in |
Width | 4 5/32 in |
Outside Dia. | 4 5/32 in |
Thread Size - Automotive Filters | M60 x 2.0mm |
Thread Size | M60 x 2.0 |
Outside Diameter | 4 5/32 in |
Overall Height | 10 3/8 in |
Details
Includes | (2) O-Rings, Integral Gasket |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Spin-on with Removal Nut |
Item | Hydraulic Filter |
Filter Design | Spin-On |
For Use With | Komatsu Equipment |
Compatible Vehicle Make | Komatsu |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on with Removal Nut, Height 10 3/8 in, Length 10 3/8 in, Width 4 5/32 in, Outside Dia. 4 5/32 in, Includes (2) O-Rings, Integral Gasket, For Use With Komatsu Equipment, Thread Size M60 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Pump Assembly, 4475-PMASY-23 (14879)
- PYLE LCD 4.3" Monitor and Backup Camera with Parking/Reverse Assist System (PLCM4375WIR)
- PERMATEX Permatex Automotive BULLSEYE Windshield Repair Kit (16067)
- BALDWIN FILTERS Air Filter, 4-1/2 x 19/32 in. (PA5651)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT9345)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 7-9/16 In (PT9188)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-29/32 In (BT9367-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-3/32 In (PT8972-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 18-1/2 In (PT8446-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 2-29/32 x 4-1/2 In (PT108-HD)
- BETA 1 FILTERS Spin-On replacement filter for 9101798 / LAYMOR (B1SO0001705)
- Baldwin Filters Automotive Hydraulic Filters