Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-3/8 x 8 In
Mfr # PT760-25
Zoro # G5591442
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Includes Attached Grommet, O. Gasket G439
- Width 4 3/8 in
- Inside Dia. 23/32 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT760-25
- Zoro # G5591442
- UPC # 791440008250
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 3/8 in |
Inside Dia. | 23/32 in |
Height | 8 in |
Outside Dia. | 4 3/8 in |
Length | 8 in |
Overall Height | 8 in |
Outside Diameter | 4 3/8 in |
Inside Diameter | 23/32 in |
Details
Filter Design | Cartridge |
Includes | Attached Grommet, O. Gasket G439 |
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Element |
Micron Rating | 9.8 |
Fluid Type | Hydraulic |
Features | Inside-Out Flow Direction |
For Use With | PT760-10 Allis Chalmers, Case, Dresser, Galion, Massey Ferguson EquipmentPT760-25 Allis Chalmers, Galion, Ingersoll-Rand, Massey Ferguson Equipment |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Allis-Chalmers, Galion, Massey Ferguson |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 45 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 23 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 8 in, Length 8 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 23/32 in, Includes Attached Grommet, O. Gasket G439, For Use With PT760-10 Allis Chalmers, Case, Dresser, Galion, Massey Ferguson EquipmentPT760-25 Allis Chalmers, Galion, Ingersoll-Rand, Massey Ferguson Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Crssovr Truck Tool Box, 69", TBS-69-LP-MB (TBS-69-LP-MB)
- ILC Replacement for Philips 12620 replacement light bulb lamp (12620 PHILIPS)
- ALLIED INTERNATIONAL Tire Gauge, Mini, 50 psi (45485)
- REESE Trailer Coupler, Class II, 3500 lb., REESE TOWPOWER (74042)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT366-10)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/32 In (BT8843-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-1/4 In (PT830610)
- BALDWIN FILTERS Hydraulic Filter, 6 x 18-1/16 In (PT212-5)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (H9041)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9045)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-7/16 x 5-3/4 In (PT11-HD)
- Baldwin Filters Automotive Hydraulic Filters