Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-3/8 x 8 In
Mfr # PT760-10
Zoro # G1135732
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 3/8 in
- Description/Special Features Hydraulic Element
- Filter Design Cartridge
- Inside Dia. 23/32 in
- Micron Rating 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT760-10
- Zoro # G1135732
- UPC # 791440008243
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 3/8 in |
Inside Dia. | 23/32 in |
Height | 8 in |
Length | 8 in |
Outside Dia. | 4 3/8 in |
Overall Height | 8 in |
Outside Diameter | 4 3/8 in |
Overall Width | 4 3/8 in |
Overall Length | 8 in |
Inside Diameter | 23/32 in |
Details
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Micron Rating | 5 |
Fluid Type | Hydraulic |
Includes | Grommet Attached, Inside-Out Flow |
For Use With | PT760-10 Allis Chalmers, Case, Dresser, Galion, Massey Ferguson EquipmentPT760-25 Allis Chalmers, Galion, Ingersoll-Rand, Massey Ferguson Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 5 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 8 in, Length 8 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 23/32 in, Includes Grommet Attached, Inside-Out Flow, For Use With PT760-10 Allis Chalmers, Case, Dresser, Galion, Massey Ferguson EquipmentPT760-25 Allis Chalmers, Galion, Ingersoll-Rand, Massey Ferguson Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Standard Tie, White, 15", 120lb., PK100 (83-6028)
- MAIN FILTER CLARK 2786616 Replacement/Interchange Spin-On Filter (MF0575530)
- GROTE LED WRK LAMP, MULTI-VOLT, NEAR, PENDANT MN (64G11)
- CODE 3 Scene Light, LED, 12 to 24VDC (79SCENE)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT366-10)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-9/16 In (BT8304)
- BALDWIN FILTERS Oil/Transmission Filter, 3-11/16x3-7/8In (B163)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9-3/32 In (PT568)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-17/32x5-21/32 In (P18-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387-10)
- MAIN FILTER ZINGA SE100 Replacement/Interchange Spin-On Filter (MF0058068)
- Baldwin Filters Automotive Hydraulic Filters