Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-3/8 x 8-1/16 In
Mfr # PT761
Zoro # G5678145
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Width 4 3/8 in
- Description/Special Features Hydraulic Element
- Includes (2) Attached Gasket
- Inside Dia. 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT761
- Zoro # G5678145
- UPC # 791440008267
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 3/8 in |
Inside Dia. | 2 7/16 in |
Length | 8 1/16 in |
Outside Dia. | 4 3/8 in |
Height | 8 1/16 in |
Overall Height | 8 1/16 in |
Inside Diameter | 2 7/16 in |
Outside Diameter | 4 3/8 in |
Details
Item | Hydraulic Filter |
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element |
Includes | (2) Attached Gasket |
Micron Rating | 18 |
Fluid Type | Hydraulic |
For Use With | Ingersoll-Rand, Massey Ferguson Equipment |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Massey Ferguson |
Absolute Filter Rating | 27 micron |
Nominal Filter Rating | 9.8 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 18, Height 8 1/16 in, Length 8 1/16 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 2 7/16 in, Includes (2) Attached Gasket, For Use With Ingersoll-Rand, Massey Ferguson Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53292)
- MAXXIMA Stop/Turn/Tail Light, LED, Flange, Red (M85417R-KIT)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- AP EXHAUST Prebent Pipe Ap Exhaust, 54923 (54923)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9051)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-25/32 In (BT8903)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT389-10)
- BALDWIN FILTERS Hydraulic Filter, 1-21/32 x 3-1/2 In (PT257)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8368)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8802-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 3-1/2 In (BT8323)
- Baldwin Filters Automotive Hydraulic Filters