Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-3/8 x 5 In
Mfr # PT8462-MPG
Zoro # G5743525
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 3/8 in
- Height 5 in
- Fluid Type Hydraulic
- Outside Dia. 4 3/8 in
- Includes Drain, Gasket, Sensor Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8462-MPG
- Zoro # G5743525
- UPC # 791440061415
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 3/8 in |
Height | 5 in |
Outside Dia. | 4 3/8 in |
Length | 5 in |
Inside Dia. | 3/4 in, 2 7/16 in |
Overall Length | 5 in |
Overall Height | 5 in |
Details
Fluid Type | Hydraulic |
Includes | Drain, Gasket, Sensor Port |
Item | Hydraulic Filter |
Description/Special Features | Maximum Performance Glass Hydraulic Element |
Filter Design | Cartridge |
Micron Rating | 8 |
For Use With | Donaldson HAK05, HDK06 Assemblies |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 5 in, Length 5 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 3/4 in, 2 7/16 in, Includes Drain, Gasket, Sensor Port, For Use With Donaldson HAK05, HDK06 Assemblies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe, 46971 (46971)
- WIX FILTERS CUMMINS TIER 2 QSB APPLICATIONS (33940)
- ATTWOOD MARINE Attwood Standard Carbon Canister (99CC085-1S)
- WALTER SURFACE TECHNOLOGIES Coolcut Lubricant, 300g, Solid Stick (53B013)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 18-1/2 In (PT8446-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 3-1/2 In (BT8323)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-1/8 In (BT8870MPG)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT351)
- BALDWIN FILTERS Hydraulic Filter, Element, 18-1/2in. L (PT9487-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3 x 9-13/16 In (PT727-DL)
- BETA 1 FILTERS Spin-On replacement filter for P164378 / DONALDSON (B1SO0008120)
- Baldwin Filters Automotive Hydraulic Filters