Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-3/8 x 16-1/32 In
Mfr # PT9340-MPG
Zoro # G1304301
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4 3/8 in
- Micron Rating 20
- Inside Dia. 3/4 in, 2 7/16 in
- Filter Design Cartridge
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9340-MPG
- Zoro # G1304301
- UPC # 791440076341
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 4 3/8 in |
Inside Dia. | 3/4 in, 2 7/16 in |
Length | 16 1/32 in |
Width | 4 3/8 in |
Height | 16 1/32 in |
Overall Length | 16 1/32 in |
Overall Height | 16 1/32 in |
Details
Micron Rating | 20 |
Filter Design | Cartridge |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Item | Hydraulic Filter |
Includes | Gasket, Grommet Attached |
Fluid Type | Hydraulic |
For Use With | Bomag Compactors, Case Excavators, Versatile Tractors |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Micron Rating 20, Height 16 1/32 in, Length 16 1/32 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 3/4 in, 2 7/16 in, Includes Gasket, Grommet Attached, For Use With Bomag Compactors, Case Excavators, Versatile Tractors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (B5134)
- POWER HOUSE Cleco Plier & Pin Kit with 0.12 in. Pins (PO2470212)
- WIX FILTERS Case Combines Outer Used W/&&46812&& Air Filter, 46811 (46811)
- BALDWIN FILTERS Fuel Filter, 11-7/32x4-21/32x11-7/32 In (BF7913)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9075)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9353-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4 x 5-7/32 In (PT9344)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526-10)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9047)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8 In (PT760-25)
- WIX FILTERS Spin-On Hydraulic Filter, Wl10305 (WL10305)
- Baldwin Filters Automotive Hydraulic Filters