Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-3/8 x 16-1/16 In
Mfr # PT767
Zoro # G2966957
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Width 4 3/8 in
- Outside Dia. 4 3/8 in
- Inside Dia. 23/32 in
- Length 16 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT767
- Zoro # G2966957
- UPC # 791440008328
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 3/8 in |
Outside Dia. | 4 3/8 in |
Inside Dia. | 23/32 in |
Length | 16 1/16 in |
Height | 16 1/16 in |
Overall Height | 16 1/16 in |
Outside Diameter | 4 3/8 in |
Inside Diameter | 23/32 in |
Details
Description/Special Features | Hydraulic Element |
Micron Rating | 23 |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Includes | Attached Gasket, Attached Grommet |
Fluid Type | Hydraulic |
Features | Inside-Out Flow Direction |
For Use With | Case Equipment, Ingersoll-Rand Compressors |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Case IH |
Absolute Filter Rating | 25 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 23, Height 16 1/16 in, Length 16 1/16 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 23/32 in, Includes Attached Gasket, Attached Grommet, For Use With Case Equipment, Ingersoll-Rand Compressors, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Ratchet Strap, with Wire Hooks, 2"X30ft. (513084DAS)
- BUYERS PRODUCTS 200 Amp Large Frame Circuit Breaker - Auto Reset (CB201)
- WIX FILTERS Engine Oil Filter #Wix 51143 (51143)
- GRAY Vehicle Stand, Pin Style, 10 Tons, PR (10TF Stands)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT763)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT8494)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-5/8 In (PT8350)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-25/32 In (BT844910)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 9-9/32 In (PT8452)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 5-17/32 In (BT9349-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-29/32 x 8 In (PT9300-MPG)
- Baldwin Filters Automotive Hydraulic Filters