Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-3/8 x 16-1/16 In
Mfr # PT763
Zoro # G5835286
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 1/16 in
- Description/Special Features Hydraulic Element
- Filter Design Cartridge
- Width 4 3/8 in
- Outside Dia. 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT763
- Zoro # G5835286
- UPC # 791440008281
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 16 1/16 in |
Width | 4 3/8 in |
Outside Dia. | 4 3/8 in |
Inside Dia. | 23/32 in |
Length | 16 1/16 in |
Inside Diameter | 23/32 in |
Outside Diameter | 4 3/8 in |
Overall Height | 16 1/16 in |
Details
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Micron Rating | 9.8 |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Includes | Attached Gasket, Attached Grommet |
Features | Inside-Out Flow Direction |
For Use With | Grove Cranes, Ingersoll-Rand Equipment |
Compatible Vehicle Make | Grove |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Nominal Filter Rating | 20 micron |
Absolute Filter Rating | 45 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 16 1/16 in, Length 16 1/16 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 23/32 in, Includes Attached Gasket, Attached Grommet, For Use With Grove Cranes, Ingersoll-Rand Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Nut, 1/4" Tube Size, 9/16"-18 Thread, PK4 (BR1600)
- BALDWIN FILTERS Fuel Filter, 5-17/32 x 4-7/32 x 5-17/32In (PF9870)
- HALTEC Valve Extension Assembly Tool (TL-632)
- DORMAN Steel Cup Expansion Plug 1-3/16 In Heigh, 555-021 (555-021)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT767)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT8494)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-3/32 In (PT8370-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8840-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9051)
- BALDWIN FILTERS Hydraulic Filter, 4-3/4 x 11-19/32 In (BT8876-MPG)
- MAIN FILTER NAPA 7889 Hydraulic Filter Replacement (MF0059514)
- Baldwin Filters Automotive Hydraulic Filters