Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-3/4 x 11-17/32 In
Mfr # BT8873
Zoro # G1852207
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 17/32 in
- Micron Rating 9.8
- Description/Special Features Hydraulic Spin-on
- Width 4 3/4 in
- Outside Dia. 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8873
- Zoro # G1852207
- UPC # 791440046511
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 11 17/32 in |
Width | 4 3/4 in |
Outside Dia. | 4 3/4 in |
Thread Size - Automotive Filters | 1-3/4" |
Length | 11 17/32 in |
Thread Size | 1 3/4"-12 |
Outside Diameter | 4 3/4 in |
Overall Height | 11 17/32 in |
Details
Micron Rating | 9.8 |
Description/Special Features | Hydraulic Spin-on |
Filter Design | Spin-On |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Includes | Attached Gasket |
For Use With | Champion, Clark, Daewoo, Link-Belt, V.M.E., Volvo Equipment |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 27 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Champion, Clark, Daewoo, Link-Belt, V.M.E, Volvo |
Media Material | Cellulose |
Nominal Filter Rating | 9.8 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 11 17/32 in, Length 11 17/32 in, Width 4 3/4 in, Outside Dia. 4 3/4 in, Includes Attached Gasket, For Use With Champion, Clark, Daewoo, Link-Belt, V.M.E., Volvo Equipment, Thread Size 1 3/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE FENDER FLARE RETAINER KIT (55003232K)
- WESTWARD Bottle Jack, 20 Ton, 9 3/4-18 3/4 In Lift (1ZKX8)
- MOTORMITE Fuel Hose Clamp Kit, 90099 (90099)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3T-12-48R-M1)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD10)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 3-5/16 In (PT8962-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 8-1/32 In (BT9422)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 5 In (PT492)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8312)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 4-5/8 In (H9071)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289)
- Baldwin Filters Automotive Hydraulic Filters