Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-31/32 x 18-5/8 In
Mfr # PT493
Zoro # G5759731
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Width 4 31/32 in
- Micron Rating 20
- Inside Dia. 1 3/16 in
- Height 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT493
- Zoro # G5759731
- UPC # 791440005761
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 31/32 in |
Inside Dia. | 1 3/16 in |
Height | 18 5/8 in |
Outside Dia. | 4 31/32 in |
Length | 18 5/8 in |
Overall Height | 18 5/8 in |
Overall Length | 18 5/8 in |
Overall Width | 4 31/32 in |
Inside Diameter | 1 3/16 in |
Outside Diameter | 4 31/32 in |
Details
Description/Special Features | Hydraulic Element |
Micron Rating | 20 |
Item | Hydraulic Filter |
Includes | (2) End Seal Attached, Gasket, Inside-Out Flow |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
For Use With | Gardner-Denver Compressors |
Absolute Filter Rating | 20 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 18 5/8 in, Length 18 5/8 in, Width 4 31/32 in, Outside Dia. 4 31/32 in, Inside Dia. 1 3/16 in, Includes (2) End Seal Attached, Gasket, Inside-Out Flow, For Use With Gardner-Denver Compressors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE SPARK PLUG NON-FOULERS-18MM TAPERED SEAT (42002)
- DORMAN Leaf Spring Bumper Spacer - Rear, 924-070 (924-070)
- DAYCO Auto V-Belt, Industry Number 11A1155 (15455)
- TRU-FLATE Hd Trk Ndl, Stl (15-231)
- BALDWIN FILTERS Hydraulic Filter, 4 x 14-7/8 In (PT751)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1317 (OB1317)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-25/32 In (BT844910)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 7-7/16 In (PT562-10)
- BALDWIN FILTERS Hydraulic Filter, 5-7/16 in. O.D. (BT9533)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 3-5/16 In (PT8894-MPG)
- BALDWIN FILTERS Hydraulic Filter, Element, 3-1/2in. L (PT9516)
- Baldwin Filters Automotive Hydraulic Filters