Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-31/32 x 18-29/32 In
Mfr # PT8971-MPG
Zoro # G5640731
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
- Fluid Type Hydraulic
- Height 18 29/32 in
- Filter Design Cartridge
- Outside Dia. 4 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT8971-MPG
- Zoro # G5640731
- UPC # 791440070301
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 18 29/32 in |
Outside Dia. | 4 31/32 in |
Inside Dia. | 13/32 in |
Width | 4 31/32 in |
Length | 18 29/32 in |
Outside Diameter | 4 31/32 in |
Inside Diameter | 13/32 in |
Overall Height | 18 29/32 in |
Details
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Micron Rating | 8 |
Item | Hydraulic Filter |
Includes | O-Ring |
Features | Inside-Out Flow Direction |
Absolute Filter Rating | 8 micron |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 8 micron |
Compatible Vehicle Make | Fleetguard |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 18 29/32 in, Length 18 29/32 in, Width 4 31/32 in, Outside Dia. 4 31/32 in, Inside Dia. 13/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Coil Spring Set - Rear, CC501 (CC501)
- T-H MARINE T-H Marine SDP-1-DP Screw Down Deck Plates, 5-5/8" - Black (SDP-1-DP)
- DISCO Philips Sheet Metal Screw Assrt, 825 PCS (8672)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID - TPR w/Bushing White Solid, UPC Label (29721)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8846)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (B7026MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 8-31/32 In (PT8484)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 7-17/32 In (PT9447)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 5-9/32 In (PT8485)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8892MPG)
- Baldwin Filters Automotive Hydraulic Filters