Baldwin Filters

Hydraulic Filter, 4-31/32 x 11-7/16 In


original price: $115.00
5% off
new price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Inside Dia. 13/32 in, 3 5/8 in
  • Width 4 31/32 in
  • Outside Dia. 4 31/32 in
  • Description/Special Features Maximum Performance Glass hydraulic Element
  • Height 11 7/16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Dia. 13/32 in, 3 5/8 in
Width 4 31/32 in
Outside Dia. 4 31/32 in
Height 11 7/16 in
Length 11 7/16 in
Outside Diameter 4 31/32 in
Overall Height 11 7/16 in
Inside Diameter 13/32 in

Details

Description/Special Features Maximum Performance Glass hydraulic Element
Filter Design Cartridge
Fluid Type Hydraulic
Item Hydraulic Filter
Micron Rating 15
For Use With Broyt, V.M.E., Volvo Equipment
Absolute Filter Rating 8 micron
Nominal Filter Rating 17 micron
Compatible Fluid Type Hydraulic Fluid
Media Material Cellulose
Compatible Engine Type Diesel Engines, Gasoline Engines
Product Type Hydraulic Filter
Standards ISO 9001:2015
Compatible Vehicle Make Broyt, V.M.E, Volvo

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 17, Height 11 7/16 in, Length 11 7/16 in, Width 4 31/32 in, Outside Dia. 4 31/32 in, Inside Dia. 13/32 in, 3 5/8 in, Includes -, For Use With Broyt, V.M.E., Volvo Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.