Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-29/32 x 10-15/32 In
Mfr # PT9429-MPG
Zoro # G0490515
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4 29/32 in
- Filter Design Cartridge
- Width 4 29/32 in
- Height 10 15/32 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9429-MPG
- Zoro # G0490515
- UPC # 791440087118
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 4 29/32 in |
Width | 4 29/32 in |
Height | 10 15/32 in |
Length | 10 15/32 in |
Inside Dia. | 2 in |
Outside Diameter | 4 29/32 in |
Inside Diameter | 2 in |
Overall Height | 10 15/32 in |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 10 15/32 in, Length 10 15/32 in, Width 4 29/32 in, Outside Dia. 4 29/32 in, Inside Dia. 2 in, Includes O-Ring, For Use With Caterpillar Equipment, Off-Highway Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-7/8 x 29-1/2 in. (PA2746)
- WESTWARD Benchtop Battery Charger, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (473X78)
- A & I PRODUCTS Shaft, PTO (1000 RPM) 12" x2.5" x2.5" (A-R38224)
- CTA MANUFACTURING Injection Wrench - 19mm (2220X19)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 7-9/16 In (PT9188)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-9/16 x 5-1/2 In (PT87-S)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 8-3/16 In (BT8444)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8892MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 2-29/32 x 4-1/2 In (PT108-HD)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204HD)
- DONALDSON Duramax Filter (P169078)
- Baldwin Filters Automotive Hydraulic Filters