Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-23/32 x 14-3/32 In
Mfr # BT9560-MPG
Zoro # G3402427
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Includes Integral Gasket
- Outside Dia. 4 23/32 in
- Height 14 3/32 in
- Width 4 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT9560-MPG
- Zoro # G3402427
- UPC # 791440086067
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 4 23/32 in |
Height | 14 3/32 in |
Width | 4 23/32 in |
Length | 14 3/32 in |
Thread Size - Automotive Filters | 1-3/4" |
Thread Size | 1 3/4"-12 |
Overall Height | 14 3/32 in |
Outside Diameter | 4 23/32 in |
Details
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Includes | Integral Gasket |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Micron Rating | 5 |
For Use With | Caterpillar Equipment |
Absolute Filter Rating | 5 micron |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 14 3/32 in, Length 14 3/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Integral Gasket, For Use With Caterpillar Equipment, Thread Size 1 3/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 212cc 3 in. Dual Fuel Semi-Trash Water Pump, (XP650WX)
- ILC Replacement For GE GENERAL ELECTRIC GE H7551 (WW-1YCF-5)
- SPECTRONICS/TRACER Ez-Shot R-134A/Pag A/C Dye Injection Kit With Tp9 (TP9793-BX)
- BALDWIN FILTERS Air Filter, 3-3/8 x 13-1/16 in. (PA2644)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Or Transmission Spin-On (BT8439-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-25/32 In (BT8922)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8847)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-1/4 In (BT357)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT839)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 8-3/32 In (BT9558-MPG)
- Baldwin Filters Automotive Hydraulic Filters