Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-23/32 x 14-1/8 In
Mfr # BT8870MPG
Zoro # G2651677
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Fluid Type Hydraulic
- Length 14 1/8 in
- Includes Attached Gasket
- Thread Size - Automotive Filters 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT8870MPG
- Zoro # G2651677
- UPC # 791440046429
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 14 1/8 in |
Thread Size - Automotive Filters | 1-3/4" |
Height | 14 1/8 in |
Width | 4 23/32 in |
Outside Dia. | 4 23/32 in |
Thread Size | 1 3/4"-12 |
Overall Height | 14 1/8 in |
Outside Diameter | 4 23/32 in |
Details
Micron Rating | 10 |
Fluid Type | Hydraulic |
Includes | Attached Gasket |
Filter Design | Spin-On |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Item | Hydraulic Filter |
For Use With | Case-International, Caterpillar, John Deere Equipment |
Compatible Vehicle Make | Case IH, John Deere |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Absolute Filter Rating | 8 micron |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 10 micron |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 10, Height 14 1/8 in, Length 14 1/8 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Attached Gasket, For Use With Case-International, Caterpillar, John Deere Equipment, Thread Size 1 3/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Universal Gladhand, PK10 (035038-1)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers (58034)
- BUYERS PRODUCTS Hardwood Outrigger Pad 18 x 18 x 2 Inch (OP18X18)
- RENEWABLE LUBRICANTS Engine Oil, Bio-Synthetic, 5W-30, 1 Gal. (85123)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8870-MPG (BT8870-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-5/8 In (PT8350)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9356)
- BALDWIN FILTERS Hydraulic Filter, 4-1/32 x 7-31/32 In (PT8435-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-1/2 x 8-15/16 In (PT86-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 9-1/4 In (PT737)
- Baldwin Filters Automotive Hydraulic Filters