Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-23/32 x 11-29/32 In
Mfr # BT9367-MPG
Zoro # G1019952
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters M90 x 2.0mm
- Fluid Type Hydraulic
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Width 4 23/32 in
- Filter Design Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT9367-MPG
- Zoro # G1019952
- UPC # 791440078451
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | M90 x 2.0mm |
Width | 4 23/32 in |
Height | 11 29/32 in |
Length | 11 29/32 in |
Outside Dia. | 4 23/32 in |
Thread Size | M90 x 2.0 |
Overall Height | 11 29/32 in |
Outside Diameter | 4 23/32 in |
Details
Fluid Type | Hydraulic |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Filter Design | Spin-On |
Item | Hydraulic Filter |
Includes | Integral Gasket |
Micron Rating | 5 |
For Use With | John Deere Equipment |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | John Deere |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 5 micron |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 11 29/32 in, Length 11 29/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Integral Gasket, For Use With John Deere Equipment, Thread Size M90 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRACKETRON Pro-Mount Xl (15141)
- GATES Tri-Power Belts, BX40 (BX40)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63BL (PLMRS63BL)
- BALDWIN FILTERS Hydraulic Filter, 5 x 3 In (PT565)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-17/32x5-21/32 In (P18-HD)
- BALDWIN FILTERS Hydraulic Spin-On, BT23604 (BT23604)
- BALDWIN FILTERS Hydraulic Filter, 3-3/34 x 9-17/32 In (BT9433)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 16-7/8 In (H9084)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204HD)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8870-MPG (BT8870-MPG)
- MAIN FILTER STAUFF SF6510 Replacement/Interchange Spin-On Filter (MF0057997)
- Baldwin Filters Automotive Hydraulic Filters