Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-23/32 x 11-23/32 In
Mfr # BT9347-MPG
Zoro # G1801825
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 8
- Thread Size - Automotive Filters M90 x 2.0mm
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Includes Integral Gasket
- Height 11 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT9347-MPG
- Zoro # G1801825
- UPC # 791440076822
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | M90 x 2.0mm |
Height | 11 23/32 in |
Width | 4 23/32 in |
Outside Dia. | 4 23/32 in |
Length | 11 23/32 in |
Thread Size | M90 x 2.0 |
Overall Height | 11 23/32 in |
Outside Diameter | 4 23/32 in |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 11 23/32 in, Length 11 23/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Integral Gasket, For Use With Hitachi, John Deere Loaders, Thread Size M90 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Utility Chest Box, 48", EC20241 (EC20241)
- HI-RUN Tires and Wheels, 815 lb, Lawn Mower (ASB1220)
- DISCO Magni Finish Front Bumper Nuts 4.2-1.41mm Screw 6X16mm Hd PK25 (12983PK)
- DONALDSON Hydraulic Filter Cartridge (P555603)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8307-MPG (BT8307-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8852MPG)
- BALDWIN FILTERS Hydraulic Filter, 7 in. O.D. (PT9476-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 7-7/16 In (PT562-10)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT9418)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-3/4 In (BT8935)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-7/16 In (PT288-HD10)
- Baldwin Filters Automotive Hydraulic Filters