Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-23/32 x 11-17/32 In
Mfr # BT9362-MPG
Zoro # G3274783
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Height 11 17/32 in
- Thread Size - Automotive Filters 1-3/8"
- Filter Design Spin-On
- Length 11 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT9362-MPG
- Zoro # G3274783
- UPC # 791440078109
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 11 17/32 in |
Thread Size - Automotive Filters | 1-3/8" |
Length | 11 17/32 in |
Width | 4 23/32 in |
Outside Dia. | 4 23/32 in |
Thread Size | 1 3/8"-12 |
Overall Height | 11 17/32 in |
Outside Diameter | 4 23/32 in |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 11 17/32 in, Length 11 17/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes O-Ring, For Use With Case, New Holland Dozers, Case-International Combines, Tractors, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Orange (555115)
- GROTE Socket, Stop/Tail/Signal (84-1049)
- BETA Sliding Gauge/Caliper (016500001)
- FOUR SEASONS Flush Gun Kit, 59172 (59172)
- BALDWIN FILTERS Spin-On Hydraulic Filter, 6 13/32 In. H (BT9440)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-3/16 In (BT8393)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18-1/32 In (PT8388)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT8989-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 8-11/16 In (BT8476)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 11-15/32 In (BT9377)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 6-3/4 In (PT9267)
- Baldwin Filters Automotive Hydraulic Filters