Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-23/32 x 11-17/32 In
Mfr # BT8910-MPG
Zoro # G5777213
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 17/32 in
- Micron Rating 5
- Thread Size - Automotive Filters 1-3/4"
- Outside Dia. 4 23/32 in
- Width 4 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8910-MPG
- Zoro # G5777213
- UPC # 791440067301
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 11 17/32 in |
Thread Size - Automotive Filters | 1-3/4" |
Outside Dia. | 4 23/32 in |
Width | 4 23/32 in |
Height | 11 17/32 in |
Thread Size | 1 3/4"-12 |
Outside Diameter | 4 23/32 in |
Overall Height | 11 17/32 in |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 11 17/32 in, Length 11 17/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Integral Gasket, For Use With John Deere Tractors, Thread Size 1 3/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Car Mount, Black (CLCMBLK)
- UWS UWS STEEL COMBO TRANSFER TANK 75 GALLON MATTE BLACK (ST-75-COMBO-MB)
- SUSPENSIA Tie Rod End, X05Tr1093 (X05TR1093)
- HALTEC Bead Seater, 15" Wheels (PC-3)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9353-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-3/4 In (BT8935)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526-10)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9175)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT9392-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 5-5/8 In (PT396)
- MAIN FILTER KELTEC KL490003 Replacement/Interchange Spin-On Filter (MF0058069)
- Baldwin Filters Automotive Hydraulic Filters