Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-23/32 x 11-17/32 In
Mfr # BT8879-MPG
Zoro # G0590721
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 17/32 in
- Width 4 23/32 in
- Thread Size - Automotive Filters 1-3/4"
- Length 11 17/32 in
- Filter Design Spin-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8879-MPG
- Zoro # G0590721
- UPC # 791440055773
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 11 17/32 in |
Width | 4 23/32 in |
Thread Size - Automotive Filters | 1-3/4" |
Length | 11 17/32 in |
Outside Dia. | 4 23/32 in |
Thread Size | 1 3/4"-12 |
Outside Diameter | 4 23/32 in |
Overall Height | 11 17/32 in |
Details
Filter Design | Spin-On |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Micron Rating | 8 |
Includes | Attached Gasket |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
For Use With | Caterpillar, Timberjack, Volvo Equipment |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 8 micron |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 8 micron |
Media Material | Cellulose |
Compatible Vehicle Make | Timberjack, Volvo |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 11 17/32 in, Length 11 17/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Attached Gasket, For Use With Caterpillar, Timberjack, Volvo Equipment, Thread Size 1 3/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ Amber Mini Grommet Mount Pc Sidemarker Clear Lens (TQ S37-AC09-1)
- TECNIQ Red Low Profile Id Bar Clear Lens (TQ T12-RC00-1)
- ZONE OFFROAD 07-13 GM 1500 SKID PLATE (ZONC5651)
- STENS Engine Oil 770-126 For 770-129 2-Cycle (770-126)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT8472)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-7/8 In (PT716)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (BT8440-MPG)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Element, PT8496-MPG (PT8496-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 5-11/32 In (BT8412)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 12-15/16 In (PT9303-MPG)
- MAIN FILTER DONALDSON/FBO/DCI P550387 Replacement/Interchange Spin-On Filter (MF0058058)
- Baldwin Filters Automotive Hydraulic Filters