Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-23/32 x 11-17/32 In
Mfr # BT8878MPG
Zoro # G3119602
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 23/32 in
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-3/4"
- Height 11 17/32 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8878MPG
- Zoro # G3119602
- UPC # 791440055766
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 23/32 in |
Thread Size - Automotive Filters | 1-3/4" |
Height | 11 17/32 in |
Outside Dia. | 4 23/32 in |
Length | 11 17/32 in |
Thread Size | 1 3/4"-12 |
Outside Diameter | 4 23/32 in |
Overall Height | 11 17/32 in |
Details
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Includes | Attached Gasket |
For Use With | Caterpillar, Champion Equipment |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Vehicle Make | Champion |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Height 11 17/32 in, Length 11 17/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Attached Gasket, For Use With Caterpillar, Champion Equipment, Thread Size 1 3/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TUFF Heavy Duty Drag Harrow 4x4 (HDHA-44)
- ILC Replacement for MITSUBISHI M003T49982 STARTER (M003T49982 STARTER)
- SEACHOICE 2 Position Toggle Switch With 6 Screw Terminals On/On (12131)
- COUNTERACT BALANCING BEADS Case of 64 6 oz (COUCBB6OZ)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 6-17/32 In (PT8419)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8840-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-15/32 x 9-3/16 In (PT375)
- BALDWIN FILTERS Hvy-Dty Hydraulic Element, PT207-HD (PT207-HD)
- BALDWIN FILTERS Hydraulic Filter, 6 x 18-1/16 In (PT212-5)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-11/32 In (PT9167)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P171276 (P171276)
- Baldwin Filters Automotive Hydraulic Filters