Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-23/32 x 11-17/32 In
Mfr # BT8874MPG
Zoro # G0480636
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 23/32 in
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Height 11 17/32 in
- Filter Design Spin-On
- Includes Attached Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8874MPG
- Zoro # G0480636
- UPC # 791440046443
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 23/32 in |
Height | 11 17/32 in |
Length | 11 17/32 in |
Outside Dia. | 4 23/32 in |
Thread Size - Automotive Filters | 1-3/4" |
Thread Size | 1 3/4"-12 |
Outside Diameter | 4 23/32 in |
Overall Height | 11 17/32 in |
Details
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Filter Design | Spin-On |
Includes | Attached Gasket |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
For Use With | Case, Ford, John Deere, New Holland, Versatile Equipment |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 8 micron |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Case IH, Ford, John Deere, New Holland |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Height 11 17/32 in, Length 11 17/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Attached Gasket, For Use With Case, Ford, John Deere, New Holland, Versatile Equipment, Thread Size 1 3/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARS LEAKS Hydraulic Oil 12.5 oz (HJ12)
- ACDELCO Bracket Asm-P/S Fluid Rsvr, 12555222 (12555222)
- LUVERNE TRUCK EQUIPMENT GRIP STEP RECEIVER HITCH STEP BLACK TEXTURED POWDER COAT (415026-570010)
- MAX Butt Connector, 2ga., PK25 (107244-025)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 5-1/2 In (BT8384)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-1/4 In (PT9342-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 9-5/8 In (PT8888)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT595)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8505)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- MAIN FILTER ZINGA AE10 Hydraulic Filter Replacement (MF0057995)
- Baldwin Filters Automotive Hydraulic Filters