Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-23/32 x 11-17/32 In
Mfr # BT8432-MPG
Zoro # G4465203
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4 23/32 in
- Width 4 23/32 in
- Filter Design Spin-On
- Fluid Type Hydraulic
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8432-MPG
- Zoro # G4465203
- UPC # 791440058569
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 4 23/32 in |
Width | 4 23/32 in |
Thread Size - Automotive Filters | 1-3/8" |
Height | 11 17/32 in |
Length | 11 17/32 in |
Thread Size | 1 3/8"-12 |
Outside Diameter | 4 23/32 in |
Overall Height | 11 17/32 in |
Details
Micron Rating | 8 |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Includes | O-Ring |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Item | Hydraulic Filter |
For Use With | Caterpillar Equipment |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 8 micron |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 8 micron |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 11 17/32 in, Length 11 17/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes O-Ring, For Use With Caterpillar Equipment, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE TRAILER JACK, A-FRAME - TOP WIND, 15IN LIFT, 16IN CLEARANCE; 2,000 LBS (1401000303)
- BOOMERANG RUBBER Utility Mat, Black, Unfinished, Rubber (TM420BAGGED)
- NGK NGK 4495 V-Power Spark Plug - BPZ8H-N-10, 1 Pack (4495)
- STA-LUBE Synthetic Brake/Caliper Grease, 12 Wt Oz (SL3303)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 11 In (PT83)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 5-7/8 In (PT9186)
- BALDWIN FILTERS Hydraulic Filter, 6-1/8 x 16-31/32 In (PT9557)
- BALDWIN FILTERS Hydraulic Filter, 1-7/8 x 6-1/32 In (PT9330-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 16-7/8 In (H9083)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289-10)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204HD)
- Baldwin Filters Automotive Hydraulic Filters