Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-23/32 x 11-17/32 In
Mfr # BT8320
Zoro # G2883605
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Spin-on
- Filter Design Spin-On
- Micron Rating 5
- Width 4 23/32 in
- Outside Dia. 4 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8320
- Zoro # G2883605
- UPC # 791440029163
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 23/32 in |
Outside Dia. | 4 23/32 in |
Length | 11 17/32 in |
Height | 11 17/32 in |
Thread Size - Automotive Filters | 1-3/8" |
Thread Size | 1 3/8"-12 |
Overall Height | 11 17/32 in |
Outside Diameter | 4 23/32 in |
Details
Description/Special Features | Hydraulic Spin-on |
Filter Design | Spin-On |
Micron Rating | 5 |
Item | Hydraulic Filter |
Includes | Integral Gasket |
Fluid Type | Hydraulic |
For Use With | Case, Caterpillar, John Deere, New Holland Equipment |
Media Material | Cellulose |
Absolute Filter Rating | 20 micron |
Compatible Vehicle Make | Case IH, John Deere, New Holland |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 5 micron |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 11 17/32 in, Length 11 17/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Integral Gasket, For Use With Case, Caterpillar, John Deere, New Holland Equipment, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13354 (13354)
- GENUINE Genuine Coolant Hose Flange, 06H121132H (06H121132H)
- EUCLID Air Brake - Minor Brake Repair Kit (E4709ES2N)
- HAMPTON Hampton 8801375 18 in. Roof Rack Pad; Black - Pack of 2 (8801375)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8863)
- BALDWIN FILTERS Hydraulic Filter, 6 x 8 In (PT191-10)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 11 In (PT83)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8840-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-7/8 In (BT9382)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT467-MPG)
- BALDWIN FILTERS Hydraulic/Oil Filter, 3-11/16 x 5-3/8 In (BT334)
- Baldwin Filters Automotive Hydraulic Filters