Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-21/32 x 8-3/32 In
Mfr # BT443
Zoro # G5499794
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 3/32 in
- Height 8 3/32 in
- Description/Special Features Hydraulic Spin-on
- Thread Size - Automotive Filters 1-1/4"
- Micron Rating 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT443
- Zoro # G5499794
- UPC # 791440005266
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 8 3/32 in |
Height | 8 3/32 in |
Thread Size - Automotive Filters | 1-1/4" |
Outside Dia. | 4 21/32 in |
Width | 4 21/32 in |
Thread Size | 1 1/4" |
Overall Length | 8 3/32 in |
Overall Height | 8 3/32 in |
Overall Width | 4 21/32 in |
Outside Diameter | 4 21/32 in |
Details
Description/Special Features | Hydraulic Spin-on |
Micron Rating | 5 |
Includes | I. Gasket, Integral Post Seal |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
For Use With | Massey Ferguson Wheel Tractors |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 5 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 8 3/32 in, Length 8 3/32 in, Width 4 21/32 in, Outside Dia. 4 21/32 in, Includes I. Gasket, Integral Post Seal, For Use With Massey Ferguson Wheel Tractors, Thread Size 1 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS S2 SPORT, PAIR SPOT LED (547801)
- TRUCK-LITE CO Led 44 Series Strobe Lamp Grommet Mount (44211Y)
- MTD Wheel Assy 20X8 (634-0104-0931)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7181)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 7-15/16 In (PT9248)
- BALDWIN FILTERS Hydraulic Spin-On Filter, 3-3/16 In (PT9468)
- BALDWIN FILTERS Hydraulic Filter, 5-7/32 x 18-7/16 In (PT9361)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 3-31/32 In (BT8301)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT551-10)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1317 (OB1317)
- Baldwin Filters Automotive Hydraulic Filters