Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-21/32 x 6-9/32 In
Mfr # BT8890-MPG
Zoro # G2276337
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Width 4 21/32 in
- Filter Design Spin-On
- Fluid Type Hydraulic
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8890-MPG
- Zoro # G2276337
- UPC # 791440065697
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 21/32 in |
Outside Dia. | 4 21/32 in |
Height | 6 9/32 in |
Thread Size - Automotive Filters | 1-1/2" |
Length | 6 9/32 in |
Thread Size | 1 1/2"-16 |
Overall Height | 6 9/32 in |
Outside Diameter | 4 21/32 in |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 6, Height 6 9/32 in, Length 6 9/32 in, Width 4 21/32 in, Outside Dia. 4 21/32 in, Includes Integral Gasket, For Use With John Deere Compact Utility Tractors, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 49017 (49017)
- BUYERS PRODUCTS 2 Inch Ball Mount With 10-1/4 Inch Drop x 10-9/32 Inch Long Tube Black (1803019)
- EXTREME MAX 3006.2779 BoatTector High-Strength Line SnubberStorage Bungee Value-12" w Compact Hooks Blue (3006.2779)
- COUNTERACT BALANCING BEADS Case of 14 oz (COUCBB14OZ)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (BT8440-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8312)
- BALDWIN FILTERS Hydraulic Filter, 4-1/32 x 7-31/32 In (PT8435-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5 x 6-1/8 In (PT268)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 9-19/32 In (BT9366-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 11 In (PT83)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-7/32 In (BT8919)
- Baldwin Filters Automotive Hydraulic Filters