Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-17/32 x 5-1/16 In
Mfr # P203-HD
Zoro # G9520131
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4 17/32 in
- Length 5 1/16 in
- Micron Rating 20
- Includes Attached End Seals, Attached Grommet, Furnished Gasket
- Description/Special Features Hydraulic Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P203-HD
- Zoro # G9520131
- UPC # 791440002579
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 4 17/32 in |
Length | 5 1/16 in |
Width | 4 17/32 in |
Inside Dia. | 1/2 in, 2 9/32 in |
Height | 5 1/16 in |
Outside Diameter | 4 17/32 in |
Inside Diameter | 1/2 in |
Overall Height | 5 1/16 in |
Details
Item | Hydraulic Filter |
Micron Rating | 20 |
Includes | Attached End Seals, Attached Grommet, Furnished Gasket |
Description/Special Features | Hydraulic Element |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
For Use With | P203 Austin-Western Equipment, International Engines, EquipmentP203-HD Dresser, International, Racine EquipmentP203-HD10 Cessna, Challenger Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Nominal Filter Rating | 20 micron |
Compatible Vehicle Make | Navistar, Racine |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 45 micron |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 5 1/16 in, Length 5 1/16 in, Width 4 17/32 in, Outside Dia. 4 17/32 in, Inside Dia. 1/2 in, 2 9/32 in, Includes Attached End Seals, Attached Grommet, Furnished Gasket, For Use With P203 Austin-Western Equipment, International Engines, EquipmentP203-HD Dresser, International, Racine EquipmentP203-HD10 Cessna, Challenger Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT Commercial Hub and Wheel Cleaner, 6" L (HBCTK-22)
- VELVAC R, Head, 2020Xg, R, H/R, H/M, Bk, So (716498)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33974 (33974)
- WIX FILTERS Fuel Manager Filter, 33759 (33759)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT365)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-11/32 In (BT8904-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-29/32 x 8 In (PT9300-MPG)
- BALDWIN FILTERS Hydraulic Spin-On Filter, 3-3/16 In (PT9468)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9421-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 9-23/32 In (PT579)
- MAIN FILTER BALDWIN BT389 Replacement/Interchange Spin-On Filter (MF0058070)
- Baldwin Filters Automotive Hydraulic Filters