Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-15/16 x 18 In
Mfr # PT490
Zoro # G5534191
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4 15/16 in
- Length 18 in
- Fluid Type Hydraulic
- Width 4 15/16 in
- Filter Design Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT490
- Zoro # G5534191
- UPC # 791440005716
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 4 15/16 in |
Length | 18 in |
Width | 4 15/16 in |
Inside Dia. | 1 17/32 in |
Height | 18 in |
Inside Diameter | 1 17/32 in |
Outside Diameter | 4 15/16 in |
Overall Height | 18 in |
Details
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Includes | (2) Attached End Seals |
Micron Rating | 23 |
Description/Special Features | Hydraulic Element |
For Use With | Nugent Optional Filter Housings |
Absolute Filter Rating | 25 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Nugent |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 23, Height 18 in, Length 18 in, Width 4 15/16 in, Outside Dia. 4 15/16 in, Inside Dia. 1 17/32 in, Includes (2) Attached End Seals, For Use With Nugent Optional Filter Housings, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Stop/Tail/Turn Light, Round, 4-1/4" Dia. (M42322R)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (16077)
- SAFETY SEAL BX60 PLUGS ORANGE (SSLRA)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4453 (SR4453)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 4-1/4 In (BT8918)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD5)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 5-5/8 In (PT396)
- BALDWIN FILTERS Hvy-Dty Hydraulic Element, PT207-HD (PT207-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8831)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 5-29/32 In (PT9145)
- MAIN FILTER FRAM P6893 Replacement/Interchange Spin-On Filter (MF0575541)
- Baldwin Filters Automotive Hydraulic Filters