Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-1/4 x 9-23/32 In
Mfr # PT579
Zoro # G5672746
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3 1/8 in
- Fluid Type Hydraulic
- Description/Special Features Hydraulic Element
- Filter Design Cartridge
- Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PT579
- Zoro # G5672746
- UPC # 791440006621
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 3 1/8 in |
Width | 4 1/4 in |
Length | 9 23/32 in |
Height | 9 23/32 in |
Outside Dia. | 4 1/4 in |
Overall Height | 9 23/32 in |
Inside Diameter | 3 1/8 in |
Outside Diameter | 4 1/4 in |
Details
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Micron Rating | 5 |
Includes | (2) Attached Gasket |
For Use With | Gradall, LeRoi, Lorain, Northwest, Prentice Equipment |
Compatible Vehicle Make | Gradall, LeRoi, Lorain, Prentice |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 9 23/32 in, Length 9 23/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Inside Dia. 3 1/8 in, Includes (2) Attached Gasket, For Use With Gradall, LeRoi, Lorain, Northwest, Prentice Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9370 (9370)
- SEACHOICE 2 Position Toggle Switch With 6 Screw Terminals On/On (12131)
- PHOENIX Replacement Stud Extender, GDG92, GDG01 (PGDG92TSX)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC6K)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-7/16 x 5-3/4 In (PT11-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT389)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-1/4 In (PT9342-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 12-31/32 In (H9079)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 3-5/16 In (PT8962-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-7/32 In (BT8347)
- DONALDSON Hydraulic Filter, Spin-On, P550606 (P550606)
- Baldwin Filters Automotive Hydraulic Filters