Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-1/4 x 7-3/8 In
Mfr # BT470
Zoro # G0925452
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 1/4 in
- Outside Dia. 4 1/4 in
- Thread Size - Automotive Filters 1-1/8"
- Length 7 3/8 in
- Height 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT470
- Zoro # G0925452
- UPC # 791440005495
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 1/4 in |
Outside Dia. | 4 1/4 in |
Thread Size - Automotive Filters | 1-1/8" |
Length | 7 3/8 in |
Height | 7 3/8 in |
Thread Size | 1 1/8"-16 |
Overall Height | 7 3/8 in |
Outside Diameter | 4 1/4 in |
Details
Micron Rating | 20 |
Includes | Integral Gasket |
Description/Special Features | Hydraulic Spin-on |
Item | Hydraulic Filter |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
For Use With | Fiat, Ford, Hesston, New Holland Equipment |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Fiat, Ford, Hesston, New Holland |
Nominal Filter Rating | 20 micron |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 45 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 20, Height 7 3/8 in, Length 7 3/8 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With Fiat, Ford, Hesston, New Holland Equipment, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Car Wash Windshield Sponge/Squeegee w/ T (473952)
- MAIN FILTER SULLIVAN 019005200012 Replacement/Interchange Spin-On Filter (MF0057997)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Black (555140)
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Chevy/GMC, 10305 (10305)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8473)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 5-9/16 in. L (BT23525-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-5/32 x 2-23/32 In (PT8998-MPG)
- BALDWIN FILTERS Hydraulic Element, P194-HD10 (P194-HD10)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-3/8 In (PT849)
- BALDWIN FILTERS Hydraulic Filter, Element, 6-13/16in. L (PT9491-MPG)
- WIX FILTERS Indl Hydraulic Applications, W03At354 (W03AT354)
- Baldwin Filters Automotive Hydraulic Filters