Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-1/4 x 7-11/32 In
Mfr # BT350
Zoro # G9519824
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Spin-on
- Micron Rating 9.8
- Width 4 1/4 in
- Height 7 11/32 in
- Fluid Type Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT350
- Zoro # G9519824
- UPC # 791440004085
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 1/4 in |
Height | 7 11/32 in |
Thread Size - Automotive Filters | 13/16" |
Length | 7 11/32 in |
Outside Dia. | 4 1/4 in |
Thread Size | 13/16"-16 |
Overall Height | 7 11/32 in |
Outside Diameter | 4 1/4 in |
Details
Description/Special Features | Hydraulic Spin-on |
Micron Rating | 9.8 |
Fluid Type | Hydraulic |
Filter Design | Spin-On |
Item | Hydraulic Filter |
Includes | G381-A Integral Gasket |
For Use With | Allis Chalmers Equipment |
Compatible Vehicle Make | Allis-Chalmers |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 27 micron |
Nominal Filter Rating | 9.8 micron |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 7 11/32 in, Length 7 11/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes G381-A Integral Gasket, For Use With Allis Chalmers Equipment, Thread Size 13/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B33 (B33)
- JOHNSON PUMP Accumulator Tank 1/2" Hose Barb (09-46839-01)
- OTC Clutch Aligning Shaft (7480)
- FOUR SEASONS Dura Ii Flush Solvent: 1 Quart, 69991 (69991)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7 In (PT373)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-3/32 In (PT8370-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT9237)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT477)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 3-5/16 In (PT8894-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8898)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-1/2 In (H9049)
- Baldwin Filters Automotive Hydraulic Filters