Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-1/4 x 5-11/32 In
Mfr # BT8412
Zoro # G5548925
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Outside Dia. 4 1/4 in
- Filter Design In-Line
- Includes 15 psid Bypass Valve
- Length 5 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8412
- Zoro # G5548925
- UPC # 791440054424
- Country of Origin Indonesia
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 4 1/4 in |
Length | 5 11/32 in |
Width | 4 1/4 in |
Height | 5 11/32 in |
Outlet Connection Size | 1 1/16 in |
Inlet Connection Size | 1 in |
Outside Diameter | 4 1/4 in |
Overall Height | 5 11/32 in |
Details
Fluid Type | Hydraulic |
Filter Design | In-Line |
Includes | 15 psid Bypass Valve |
Item | Hydraulic Filter |
Description/Special Features | In-Line Hydraulic Filter |
Outlet | 1-1/16" |
Inlet | 1"-14 |
For Use With | Toyota Lift Trucks |
Compatible Vehicle Make | Toyota |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Vehicle Type | Trucks |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design In-Line, In-Line Hydraulic Filter, Height 5 11/32 in, Length 5 11/32 in, Width 4 1/4 in, Inlet 1 In.-14, Outlet 1-1/16 In., Outside Dia. 4 1/4 in, Includes 15 psid Bypass Valve, For Use With Toyota Lift Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Brake Master Cylinder Cap Gasket, 42071 (42071)
- MOTOR MEDIC Starting Fluid, 7.5 oz., Can, Red (M3911)
- RONSTAN Service Kit New Large (RA574154)
- TIMKEN Differential Bearing, 25580 (25580)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 4-1/4 In (BT8918)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 8-15/16 In (PT510)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 18-5/16 In (PT8455-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-3/32 x 2-1/16 In (PT459)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8842-MPG)
- MAIN FILTER CARQUEST 85688 Hydraulic Filter Replacement (MF0058764)
- Baldwin Filters Automotive Hydraulic Filters