Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-13/32 x 8-13/16 In
Mfr # PT9169
Zoro # G0954755
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 13/32 in
- Outside Dia. 4 13/32 in
- Inside Dia. 2 3/4 in
- Fluid Type Hydraulic
- Length 8 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9169
- Zoro # G0954755
- UPC # 791440071063
- Country of Origin China
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 13/32 in |
Outside Dia. | 4 13/32 in |
Inside Dia. | 2 3/4 in |
Length | 8 13/16 in |
Height | 8 13/16 in |
Overall Length | 8 13/16 in |
Inside Diameter | 2 3/4 in |
Overall Width | 4 13/32 in |
Outside Diameter | 4 13/32 in |
Overall Height | 8 13/16 in |
Details
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Includes | (2) Gaskets, O-Ring Included |
Description/Special Features | Hydraulic Element |
For Use With | Takeuchi Excavators, Yanmar Carriers |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 8 13/16 in, Length 8 13/16 in, Width 4 13/32 in, Outside Dia. 4 13/32 in, Inside Dia. 2 3/4 in, Includes (2) Gaskets, O-Ring Included, For Use With Takeuchi Excavators, Yanmar Carriers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Service Gladhand, Blue (RP-3611)
- TRU-FLATE Bbrg Professional Stitcher, 1-1/2 In (17-244)
- OTC Manual Strut Spring Compressor, 24" L (6637-ST)
- SUNEX Tractor Seat, Heavy Duty, Air Cylinder (8514)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 11-17/32 In (PT8506-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT551-10)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT365)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 7-7/8 In (PT9187)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 8-3/32 In (BT9558-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-25/32 x 5-23/32 In (BT366-MPG)
- MAIN FILTER UFI ESF22NCC Replacement/Interchange Spin-On Filter (MF0058069)
- Baldwin Filters Automotive Hydraulic Filters