Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-13/32 x 20-11/16 In
Mfr # PT9443
Zoro # G5396221
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 11/16 in
- Filter Design Cartridge
- Includes Integral Gasket, O-Ring
- Inside Dia. 2 1/8 in
- Length 20 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT9443
- Zoro # G5396221
- UPC # 791440091054
- Country of Origin Taiwan, Province of China
- Category Automotive Hydraulic Filters
Dimensions
Height | 20 11/16 in |
Inside Dia. | 2 1/8 in |
Length | 20 11/16 in |
Outside Dia. | 4 13/32 in |
Width | 4 13/32 in |
Overall Height | 20 11/16 in |
Inside Diameter | 2 1/8 in |
Outside Diameter | 4 13/32 in |
Details
Filter Design | Cartridge |
Includes | Integral Gasket, O-Ring |
Description/Special Features | Hydraulic Element with Lift Bar |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
For Use With | Hitachi, John Deere Excavators |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Hitachi, John Deere |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Construction Equipment |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element with Lift Bar, Height 20 11/16 in, Length 20 11/16 in, Width 4 13/32 in, Outside Dia. 4 13/32 in, Inside Dia. 2 1/8 in, Includes Integral Gasket, O-Ring, For Use With Hitachi, John Deere Excavators, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICARSOFT iCarsoft i810 Auto OBDII & EOBD Honda & Acura Cars Diagnostic Code Scanner (i810)
- ZEROSTART Engine Heater - 1500W 120V, 1-3/4in., Plug Mack (8609748)
- ILC Replacement For DHC BATTERY TESTERS 350B701000 (350B701000)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6832)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 x 8-1/8 In (PT8330-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT467-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 5-17/32 In (BT9349-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT839)
- BALDWIN FILTERS Hydraulic Filter, 4-29/32 x 10-15/32 In (PT9407-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-19/32 x 16-11/16 In (PT9556-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-13/16 In (BT8902)
- Baldwin Filters Automotive Hydraulic Filters